Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BROTHER

Indoor/Outdoor Polyester Label Tape Cartridge, Black/White, 15/16"W x 26 ft. 4"

  • Item # 23M321
  • My Part #
  • Mfr. Model # HGeS2515PK
  • Catalog Page # 1378
  • UNSPSC # 55121611
Indoor/Outdoor Polyester Label Tape Cartridge, Black/White, 15/16"W x 26 ft. 4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.50 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-grade label tape features an exclusive laminated tape process and an extra-strength adhesive. The labels are designed for use in both normal and harsh indoor and outdoor environments, including in extreme temperatures, and exposed to chemicals and moisture. They are recommended for use on plastics and textured, rough, or uneven surfaces. Use on slippery painted metal items, or powder coated surfaces. Each tape is 8m (26.2 ft) long and each carton contains 5 tapes.

View More

Technical Specs

  • Item Label Tape Cartridge
  • Printer Series Compatibility PT-9700PC, PT-9800PCN
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Textured Surface Labeling
  • Legend Color Black
  • Background Color White
  • Length 26 ft. 4"
  • Width 15/16"
  • Tape Format Continuous Roll
  • Labels per Roll Continuous
  • Color Black/White
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Adhesive Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.