Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BROTHER

Black/White Polyester Label Tape Cartridge, Indoor/Outdoor Label Type, 26-1/5 ft. Length, 0.23" Widt

  • Item # 23M317
  • Mfr. Model # HGeS2115PK
  • Catalog Page # N/A
  • UNSPSC # 55121611
Black/White Polyester Label Tape Cartridge, Indoor/Outdoor Label Type, 26-1/5 ft. Length, 0.23" Widt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $103.60 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-grade label tape features an exclusive laminated tape process and an extra-strength adhesive. The labels are designed for use in both normal and harsh indoor and outdoor environments, including in extreme temperatures, and exposed to chemicals and moisture. They are recommended for use on plastics and textured, rough, or uneven surfaces. Use on slippery painted metal items, or powder coated surfaces. Each tape is 8m (26.2 ft) long and each carton contains 5 tapes.

View More

Technical Specs

  • Item Label Tape Cartridge
  • Color Black/White
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Width 0.23"
  • Length 26-1/5 ft.
  • For Use With Mfr. No. PT-18RKT, PT-9700PC, PT-9800PCN
  • Adhesive Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.