ST
BROTHER

5 ft. Thin Wall Heat Shrink Tubing Polyolefin, Shrink Ratio 2:1

  • Item # 30RR11
  • My Part #
  • Mfr. Model # HSE241
  • Catalog Page # 1378
  • UNSPSC # 39121711
5 ft. Thin Wall Heat Shrink Tubing Polyolefin, Shrink Ratio 2:1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HSe tube is a printable, heat-shrink tubing designed to help mark cables, fiber, and wires. It features polyolefin construction.

View More

Technical Specs

  • Item Heat Shrink Tubing
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Material Polyolefin
  • Flame Retardant Yes
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Usable Temp. Range -67 Degrees to 275 Degrees F
  • Shrink Ratio 2:1
  • Use Shrink Tubing With Wire Size 0.21" to 0.42"
  • Shrink Tubing I.D. Before Shrinking 0.420"
  • I.D. After Shrinking 0.210"
  • Shrink Tubing Wall Thickness After Shrinking 0.011"
  • Shrink Tubing Length 5 ft.
  • Color White
  • Min. Shrink Temp. 194 Degrees F
  • Max. Voltage 300V
  • Features Flame Retardant, Printable, Fast Shrinking at Low Temperature
  • Standards UL 224 VW-1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • This product can expose you to chemicals including Antimony trioxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.