C3
BROAN

Switch,Time Delay

  • Item # 5C209
  • My Part #
  • Mfr. Model # 64V
  • Catalog Page # 2951
  • UNSPSC # 39121523
Switch,Time Delay close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this BroanĀ® switch to control fans and lights. The fan and light can operate together when the control is turned on. The fan continues to operate for an adjustable time period, five to sixty minutes after the light is turned off. The center position bypasses the timer and turns the fan and light off immediately. Hot and neutral wires are required in the switch box.

View More

Technical Specs

  • Item Switch
  • Type Time Delay
  • Timing Range 5 to 60 Minutes
  • Voltage 120
  • Max. Amps 8
  • Fits Single Gang Box Sized to NEC Requirements
  • Switch Color Ivory
  • Plate Color Ivory
  • Agency Compliance UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.