Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BROAN

Switch,20A,3-Function,White

  • Item # 39W626
  • My Part #
  • Mfr. Model # 685WL
  • Catalog Page # 2951
  • UNSPSC # 39121510
Switch,20A,3-Function,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fan Control Switches

Product Details

For use with Solitaire Ultra Silent® fan/light/night-light units, this switch optimizes functionality and ease of use . The red light lets you know the power is on.

View More

Technical Specs

  • Item Switch
  • Type 3-Function
  • Voltage 120
  • Max. Amps 20
  • Max. Wattage 1920
  • Fits Double Gang Box
  • Switch Color White
  • Plate Color White
  • Height (In.) 3
  • Width (In.) 5
  • Depth (In.) 2
  • For Use With Mfr. No. XB80, XB110, ZB80, ZB110, XB110H, ZB80M, ZB110H, ZB110M
  • Agency Compliance N
  • Includes 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.