Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BROAN

21-1/2" x 9-1/4" Steel Roof Cap with 27-1/4 x 18-1/2 Flange Size (In.)

  • Item # 4YG76
  • Mfr. Model # 437
  • Catalog Page # 3011
  • UNSPSC # 40101605
21-1/2" x 9-1/4" Steel Roof Cap with 27-1/4 x 18-1/2 Flange Size (In.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $188.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Maximize the air and sound performance of your ventilation fan or range hood with this roof cap. It's made of 24-gauge CRCQ steel, with a black, electrically-bonded epoxy finish for durability and long life. Use it with a high-performance blower system.

View More

Technical Specs

  • Item Roof Cap
  • Fits Duct Size (In.) 10
  • Flange Size (In.) 27-1/4 x 18-1/2
  • Cap Height (In.) 9-1/4
  • Cap Width (In.) 21-1/2
  • Construction Material Steel
  • Finish Black Epoxy
  • For Use With Vent Terminations
  • Includes Built-in Bird Screen with Backdraft Damper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


21-1/2 In x 9-1/4 In Steel Roof Cap with 27-1/4 x 18-1/2 Flange Size (In.) is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from You cannot purchase the 10 x 10 connection from Grainger to make this exhaust functional.
Date published: 2013-12-10
  • y_2017, m_5, d_21, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4YG76, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.