Skip Content
ST
BROAN

Range Hood, 30 In

  • Item # 6C498
  • Mfr. Model # 423004
  • Catalog Page # N/A
  • UNSPSC # 40101502
Range Hood,30 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $174.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kitchen range hood features rocker switches that operate a 2-speed fan and a 75W cooktop light (bulb not included) with a polymeric lens. The protective lamp lens distributes light evenly over the cook-top. The hood vents vertically with a 7" duct. The duct adapter is built-in. The easy-to-clean aluminum grease filter is dishwasher-safe.

View More

Technical Specs

  • Item Economy Lighted Range Hood
  • Type Vertically Vented, 2 Speed
  • Color Stainless Steel
  • Voltage 120
  • Duct Opening 7" Dia.
  • Amps 2.0
  • Hz 60
  • Air Delivery (CFM) 190
  • Vertical CFM 190
  • Vertical Sones 6.0
  • High Speed Sones 6.0
  • Width (In.) 30
  • Height (In.) 6
  • Depth (In.) 17-1/2
  • Includes Rocker Switches to Operate 2-speed Fan and Light, and 7" Dia Duct Connector
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.