Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BROAN

Range Hood, 30 In

  • Item# 4YG85
  • Mfr. Model# QS130SS
  • Catalog Page# N/A
  • UNSPSC# 40101502
Range Hood,30 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $302.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Range Hood delivers the brilliance of halogen lighting to your cook top. Its quiet nature is due to the fan’s unique axial blade technology. You’ll be able to carry on a conversation while cooking without asking your family to repeat themselves. Powder-coated finish in white is durable, easy to clean and will be a perfect match to your white appliances. Monochromatic white controls blend with hood for a clean, neat appearance. Proper sizing provides effective ventilation. Two-speed rocker control gives you convenient command of Normal and High fan speeds. Use the quiet, Normal, setting for average cooking conditions and switch to High to quickly remove unwanted cooking aromas. Twin halogen light system designed for bulbs up to 50 W can be adjusted to two levels with the front soft-touch push buttons. They provide bright, soft or ambient illumination for impressive lighting over the cook top and surrounding area. Two dishwasher-safe, aluminum grease filters are engineered to remove airborne particles efficiently and clean up easily to keep your range hood operating at peak efficiency. Easy installation with keyhole mounting slots, connector/backdraft dampers and four ducting options provide simple flexibility. Includes adjustable duct connectors to accommodate off-center ductwork and make installation a snap. Permanently lubricated fan motor is designed for years of trouble-free service.

View More

Technical Specs

  • Item Lighted Range Hood
  • Type Convertible 2 Speed
  • Color Stainless Steel
  • Voltage 120
  • Duct Opening 3-1/4 x 10" or 7" Dia.
  • Amps 1.8
  • Hz 60
  • Air Delivery (CFM) 220/100
  • Low Speed Sones 1.5
  • High Speed Sones 5.0
  • Width (In.) 30
  • Height (In.) 7-1/4
  • Depth (In.) 20
  • Requires 4YG81 Filter Kit for Vent-free Operation and (2) 4V100 Halogen Lamps
  • Includes 2 Position Light Switch to Operate Cook Top Light or Night Light, and Provision for Venting Vertically (3 1/4 x 10" or 7" Round), Horizontally (3 1/4 x 10") or Vent-free
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Rated 4.3 out of 5 by 104reviewers.
Rated 5 out of 5 by quieter than our old unit. Sleek in design We love this unit. It fits so nicely in our remodeled kitchen. We just wish that the carbon filters and halogen bulbs came with the unit as they are a little pricey but overall the unit works very well. July 21, 2015
Rated 5 out of 5 by Excellent product.. highly recommended.. !! Love my new stove hood. It runs so quietly. Love that it has various settings for the exhaust and the lights. Easy to clean. So much better than the old style we had. The cost is great and I would highly recommend this product to anyone installing a new hood. July 17, 2015
Rated 4 out of 5 by Nice Used to replace our really outdated hood. Am very pleased with the way it looks and it does a good job. July 16, 2015
Rated 4 out of 5 by Better than what we replaced, for certain. Possibly it was our particular configuration, but I found the installation to be extremely awkward and difficult. In addition, in order to draw from the front burners of the stove, it is necessary to have the unit on high, which, of course, is louder. I think most people use the front burners of the stove most often. I actually have a black hood, not stainless steel. It is very easy to keep clean, so far and is attractive (not overly shiny). July 16, 2015
Rated 5 out of 5 by Recommended - A solid product for a pretty good price Looks nice and works well. We installed it in our kitchen in the house we just bought, and I have been very happy so far. The lights and fans have two settings: high and low, and I've used both on each...satisfied with all. Fans are quiet and the lights are bright. Visually it is a modern and nice looking product. July 14, 2015
Rated 5 out of 5 by Great range hood This range hood has worked great. I especially like the bright lighting that allows the cooking area to be seen very well. It is also nice to be able to turn the lights down for a night light or in the evenings. It does the job perfectly. March 11, 2015
Rated 5 out of 5 by This Rocks I have owned many other Brands of range hoods in my life, but this one is by far the best yet!! The lighting is absolutely awesome, fans are quiet. It goes so well with my stainless steel frig that stands next to it. If someone told me they were in the market for a new range hood I would certainly try to convince them to purchase a Broan! My daughter has one also and has had it for many years and it is still performing beautifully. It's a keeper! February 16, 2015
Rated 5 out of 5 by The Range Hood effectly vents kitchen cooking odors and smoke. Moved into a new house and installed the Range Hood and it has run flawlessly for three years. The hood easily vents cooking odors and cooking smoke out of the kitchen; and when I turn on the range's cleaning cycle the hood quickly dissipates the heat. Both the exterior and the filters are easy to clean. The only maintenance I've done is to replace one light. Great product enthusiastically recommend it. February 16, 2015
  • 2015-09-08T19:47:15.628-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_104, tr_104
  • loc_en_US, sid_4YG85, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.