Skip Content

WV
BROAN

Range Hood,30 In

  • Item # 4YG84
  • My Part #
  • Mfr. Model # QS130AA
  • Catalog Page # N/A
  • UNSPSC # 40101502
Range Hood,30 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $244.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 21.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Range Hood delivers the brilliance of halogen lighting to your cook top. Its quiet nature is due to the fan’s unique axial blade technology. You’ll be able to carry on a conversation while cooking without asking your family to repeat themselves. Powder-coated finish in white is durable, easy to clean and will be a perfect match to your white appliances. Monochromatic white controls blend with hood for a clean, neat appearance. Proper sizing provides effective ventilation. Two-speed rocker control gives you convenient command of Normal and High fan speeds. Use the quiet, Normal, setting for average cooking conditions and switch to High to quickly remove unwanted cooking aromas. Twin halogen light system designed for bulbs up to 50 W can be adjusted to two levels with the front soft-touch push buttons. They provide bright, soft or ambient illumination for impressive lighting over the cook top and surrounding area. Two dishwasher-safe, aluminum grease filters are engineered to remove airborne particles efficiently and clean up easily to keep your range hood operating at peak efficiency. Easy installation with keyhole mounting slots, connector/backdraft dampers and four ducting options provide simple flexibility. Includes adjustable duct connectors to accommodate off-center ductwork and make installation a snap. Permanently lubricated fan motor is designed for years of trouble-free service.

View More

Technical Specs

  • Item Lighted Range Hood
  • Type Convertible 2 Speed
  • Color Almond
  • Voltage 120
  • Duct Opening 3-1/4 x 10" or 7" Dia.
  • Amps 1.8
  • Hz 60
  • Air Delivery (CFM) 220/100
  • Low Speed Sones 1.5
  • High Speed Sones 5.0
  • Width (In.) 30
  • Height (In.) 7-1/4
  • Depth (In.) 20
  • Requires 4YG81 Filter Kit for Vent-free Operation and (2) 4V100 Halogen Lamps
  • Includes 2 Position Light Switch to Operate Cook Top Light or Night Light, and Provision for Venting Vertically (3 1/4 x 10" or 7" Round), Horizontally (3 1/4 x 10") or Vent-free
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Range Hood,30 In is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from Works better than expected Looks very well in my kitchen makeover and does a great job. The fan is quiet so only ever use low on the fan. Lots of light when both are. I use just 1 light on at night and makes the best nightlight in the kitchen you could ask for. Very pleased.
Date published: 2015-02-06
Rated 5 out of 5 by from Much better than what I had A lot of people what commerical grade fans for consumer pricing. If you a re a moderate cook like me this model will suffice. Fan is quiet on low, lighting hits cook surface perfectly. Installation was easy. Simple to clean.
Date published: 2013-02-20
Rated 5 out of 5 by from Outstanding range hood We put this range hood in at our previous home and loved it. When we moved, one of the first things we did was replace the range hood in our new home with this one. It's sleek and nice looking, the fan is quiet and the lights are very bright over the stove, both on low and high. We would highly recommend this range hood.
Date published: 2013-02-20
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_4YG84, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.