Skip Content

NH
BROAN

Range Hood,30 In

  • Item # 4C920
  • My Part #
  • Mfr. Model # 883008
  • Catalog Page # N/A
  • UNSPSC # 40101502
Range Hood,30 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $388.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 33.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 88000 series range hood from Broan offers an elegant yet powerful and quiet approach to ventilation. The under cabinet range hood features an infinite speed slide control with blower memory feature that saves last setting. Installs either vertically or horizontally or in a non-duct recirculation mode. The hood includes a super quiet dual centrifugal blower, dual incandescent lighting, convenient slide controls, and dual dishwasher safe grease filters. Convenient slide controls have infinitely adjustable blower speed. Standard Heat Sentry™ detects excessive heat and turns blower to high. Powerful, quiet 360 CFM, 5.5 Sone (vertical discharge) or 350 CFM, 6.0 Sone (horizontal discharge) performance – HVI Certified. Accepts two 75 watt bulbs, not included.

View More

Technical Specs

  • Item Deluxe Lighted Range Hood
  • Type Horizontally or Vertically Vented, Adjustable Speed
  • Color Almond
  • Voltage 120
  • Duct Opening 3-1/4 x 10"
  • Amps 4.5
  • Hz 60
  • Vertical CFM 360
  • Horizontal CFM 350
  • Vertical Sones 5.5
  • Horizontal Sones 6.0
  • Width (In.) 30
  • Height (In.) 9
  • Depth (In.) 20
  • Requires 4C923 Filter Kit for Vent-free Operation
  • Includes 2-position Light Switch, Backdraft Damper and 3 1/4 x 10" Duct Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.