Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BROAN

Range Hood, 30 In

  • Item# 4C577
  • Mfr. Model# 413008
  • Catalog Page# N/A
  • UNSPSC# 40101502
Range Hood,30 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $79.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.63 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 41000 series non-ducted under cabinet hood is made to exacting Broan standards, providing effective filtration, high quality, and value. The range hood includes a removable combination grease-charcoal filter for cleaner indoor exhaust recirculation, a fan designed for years of trouble free service, a protective lamp lens that distributes light evenly over the cook-top, and control switches for fan speed and light activation.
Installs as non-ducted only with charcoal filter. A protective lamp lens accepts up to 75W bulb (bulb not included).

View More

Technical Specs

  • Item Economy Lighted Range Hood
  • Type Vent Free, 2 Speed
  • Color Almond
  • Voltage 120
  • Amps 2.0
  • Hz 60
  • Width (In.) 30
  • Height (In.) 6
  • Depth (In.) 17-1/2
  • Includes Aluminum Screen with Charcoal Filter, and Rocker Switches to Operate 2-speed Fan and Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by It had the features I wanted, but doesn't take away odors I didn't realize that the odors wouldn't be eliminated with this ductless vent system. Just checked the filter for replacement and it wasn't even dirty, so I can't see that it's very valuable. I did need the old Broan removed due to yellowjacket nest, but don't know what I would have replaced it with if not the model I purchased. September 5, 2014
  • 2016-09-22 T06:24:25.166-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4C577, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.