Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROAN

Range Hood, 30 In

  • Item# 4C403
  • Mfr. Model# 413001
  • Catalog Page# 3692
  • UNSPSC# 40101502
Range Hood,30 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $80.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ductless economy range hood features an aluminum screen and charcoal layer filter to capture odors. The protective lamp lens distributes light evenly over the cook-top and accepts up to a 75W bulb (not included).

View More

Technical Specs

  • Item Economy Lighted Range Hood
  • Type Vent Free, 2 Speed
  • Color White
  • Voltage 120
  • Amps 2.0
  • Hz 60
  • Width (In.) 30
  • Height (In.) 6
  • Depth (In.) 17-1/2
  • Includes Aluminum Screen with Charcoal Filter, and Rocker Switches to Operate 2-speed Fan and Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 10reviewers.
Rated 5 out of 5 by Quick and easy installation......reliable and good value. We purchased this hood as a replacement for the same model that was 25 years old and still working, but which had aging paint issues and was hard to keep clean because the paint surface was degrading.The replacement hood was an exact replacement for the original, was easy to install, works well, and looks new and spiffy. It was also a good price and came fast. September 9, 2014
Rated 4 out of 5 by The product was easy to install The product was easy to install. The controls are easy to use and it does a good job of eliminating smoke. September 5, 2014
Rated 4 out of 5 by It works, nothing special I replaced my old range hood when I bought a new range. the vendor installed it. It works fine, but there's nothing different or special about it. September 5, 2014
Rated 4 out of 5 by Nifty Economical Range Hood The range hood is very nice only thing that would make it better is to have a better cover for the light bulb. The opaque cover is too visible. This cheapens the look of the unit. April 5, 2014
Rated 4 out of 5 by good very nice looking except the light fixture hangs down too low. The fan is very loud. March 22, 2014
Rated 4 out of 5 by very econimical and efficient very compact, easy to clean; purchased at a reasonable price and excellent smoke and odor removal, Also recommend Broan backsplash products. March 10, 2014
Rated 4 out of 5 by Overall great product for the price. Purchased this because the previous product didn't match all the other apiances & was old. The only reason I didn't give it 5 stars is because it was a bit cumbersome to install as a homeowner. Otherwise I have no complaints. March 10, 2014
Rated 5 out of 5 by Excellent and economical! I love my new range hood. It was easy to install all by myself. The price was fantastic, and it provides ample lighting and removal of odors for being a non-ducted range hood. March 10, 2014
  • 2016-07-22 T00:52:18.908-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_4C403, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.