ST
BROAN

Range Hood, 30 In

  • Item # 4C401
  • My Part #
  • Mfr. Model # 403001
  • Catalog Page # N/A
  • UNSPSC # 40101502
Range Hood, 30 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 12.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This durable under-cabinet hood ducts either vertically or horizontally. Control switches activate fan speed and light. The protective lamp lens distributes light evenly over the cook-top. The lamp accepts up to a 75W bulb (not included). A duct adapter with built-in damper is included. The easy-to-clean aluminum grease filter is dishwasher-safe.

View More

Technical Specs

  • Item Economy Lighted Range Hood
  • Type Vertically Vented, 2 Speed
  • Color White
  • Voltage 120
  • Duct Opening 3-1/4 x 10.0"
  • Amps 2.0
  • Hz 60
  • Air Delivery (CFM) 160
  • Vertical CFM 160
  • Horizontal CFM 160
  • Vertical Sones 6.5
  • Horizontal Sones 6.5
  • High Speed Sones 6.5
  • Width (In.) 30
  • Height (In.) 6
  • Depth (In.) 17-1/2
  • Includes Washable Aluminum Filter and Rocker Switches to Operate 2-speed Fan and Light and 3 1/4 x 10" Duct Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Range Hood,30 In is rated 4.3 out of 5 by 6.
Rated 5 out of 5 by from exceleent unit for my camper kitchen I bought this unit for my "skoolie" camper conversion. It is the perfect size and evacuates all the leftover smells and lets the condensation out while we are cooking. If anyone knows about cooking in a camper or other confined space, you can appreciate the removal of the leftover smells and condensation that will linger for days under these conditions, especially if it is raining outside.
Date published: 2017-12-28
Rated 2 out of 5 by from Great Product We bought your product. and the reason I am giving you this rating is only because over 1yr the fan button needed replacing. So no warranty. Meaning we needed to purchase not only a new fan but the button switch. Now its working perfectly.
Date published: 2017-12-06
Rated 5 out of 5 by from New Range Hood This Broan range hood fit the 37 year old space beautifully. Exceptionally quiet and effective at clearing smoke.
Date published: 2017-11-17
Rated 5 out of 5 by from Excellent Value for the price! I manage an apartment complex and my our is to get our moneys worth out of the products we buy. Broan has never let me down. They last
Date published: 2017-11-15
Rated 4 out of 5 by from loud fan when on high like the product but the only complaint I have is when the fan is on high it is very loud.
Date published: 2017-11-15
Rated 5 out of 5 by from Everyone should own one I have had nothing but good luck with this product and it works perfectly, not like the others i have had in the past and was so easy to install. I would recommend it to everyone that has a Kitchen
Date published: 2017-11-15
  • y_2018, m_12, d_9, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_4C401, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.