Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROAN

Hood, 30 In, 160 CFM, Bisque

  • Item# 15J080
  • Mfr. Model# 403002
  • Catalog Page# N/A
  • UNSPSC# 40101502
Hood,30 In,160 CFM,Bisque close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $79.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Broan 40000 series range hood is made for a wide range of installations. The durable under cabinet hood installs as 3-1/4 in. x 10 in. ducted opening only and ducts either vertically or horizontally. The hood features a fan designed for years of trouble free service, an easy to clean grease filter, a protective lamp lens that distributes light evenly over the cook-top and control switches for fan speed and light activation. Includes duct adapter with built-in damper. Dishwasher-safe aluminum grease filter. A protective lamp lens distributes light evenly over the cook-top and accepts up to 75W bulb (bulb not included). Duct connector with built-in damper included.

View More

Technical Specs

  • Item Range Hood
  • Type Economy, Lighted
  • Color Bisque
  • Voltage 120
  • Duct Opening 3 1/4 X 10.0"
  • Amps 2.0
  • Hz 60
  • Air Delivery (CFM) 160
  • Vertical CFM 160
  • Horizontal CFM 160
  • Vertical Sones 6.5
  • Horizontal Sones 6.5
  • High Speed Sones 6.5
  • Width (In.) 30
  • Height (In.) 6
  • Depth (In.) 17-1/2
  • Requires Ductwork
  • Includes Duct Damper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.