Skip Content

WV
BROAN

Hood,Convertible,30 In,200 CFM,White

  • Item # 15J094
  • My Part #
  • Mfr. Model # QT230WW
  • Catalog Page # N/A
  • UNSPSC # 40101502
Hood,Convertible,30 In,200 CFM,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $83.65 / each

Web Price $200.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 17.45 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The infinitely adjustable rotary speed control on this hood lets you choose your optimal setting. The air chamber design provides quiet operation. The larger filter area captures steam and odors, and the aluminum mesh filter is dishwasher-safe. Ducted or non-ducted recirculation capability makes installation easy. The dual 40-watt lamps (bulbs not included) increase light distribution; the night-light feature adds safety. This hood can work in an ADA-compliant situation when wired to operate from a dedicated, standard 2-rocker or 3-rocker wall switch to turn the hood on or off.

View More

Technical Specs

  • Item Range Hood
  • Type Convertible
  • Color White
  • Voltage 120
  • Duct Opening 3 1/4 x 10.0" or 7" Dia.
  • Amps 1.7
  • Hz 60
  • Air Delivery (CFM) 200
  • Vertical CFM 200
  • Horizontal CFM 170
  • Vertical Sones 4.5
  • Horizontal Sones 4.5
  • High Speed Sones 4.5
  • Width (In.) 30
  • Height (In.) 6
  • Depth (In.) 17-1/2
  • Requires Ductwork or Duct Free Filter
  • Includes Duct Connector for 3 1/4" X 10" and 7" Dia.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Hood,Convertible,30 In,200 CFM,White is rated 4.0 out of 5 by 2.
Rated 4 out of 5 by from Unclear directions for installation. This range hood was not easy to install. The holes in the hood did not line up with any wood surfaces in which to screw them. My husband and I had to modify the cabinet in order to install the range hood. Also the description said 2 light settings and a night light. There is no night light setting in addition to the high and low settings. That is false advertising in my opinion. Range hood looks nice. I still don't know how well it works. We just finished installing it.
Date published: 2016-06-28
Rated 4 out of 5 by from Good Product My only complaint would be, even when you use the recommended wattage light bulbs after a few months the plastic cover over the lights truns brown and warps.
Date published: 2014-03-11
  • y_2018, m_2, d_17, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_15J094, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.