Skip Content

ST
BROAN

Hood,Duct Free,30 In,Stainless Steel

  • Item # 15J090
  • My Part #
  • Mfr. Model # 413004
  • Catalog Page # N/A
  • UNSPSC # 40101502
Hood,Duct Free,30 In,Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $111.09 / each Offer Ends 02/28/18

Web Price $138.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.83 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ductless economy range hood features an aluminum screen and charcoal layer filter to capture odors. The protective lamp lens distributes light evenly over the cook-top and accepts up to a 75W bulb (not included).

View More

Technical Specs

  • Item Range Hood
  • Type Economy, Lighted
  • Color Stainless Steel
  • Voltage 120
  • Amps 2.0
  • Hz 60
  • Width (In.) 30
  • Height (In.) 6
  • Depth (In.) 17-1/2
  • Includes Duct Free Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Hood,Duct Free,30 In,Stainless Steel is rated 4.6 out of 5 by 34.
Rated 5 out of 5 by from Great Range Hood for non-ducted use with electric range This range hood is a replacement for same style but the old one was almond colored. Used the old one for 17 years with regular cleaning and changing the light bulb when it burned out. Over the years we have changed out appliances to stainless when they need replaced. I looked at other brands and styles but decided to go with the old reliable one in stainless. Looking forward to several years of service with this one. Broan has made me a believer in their products. We also have Broan vent fans in the bathrooms.
Date published: 2017-12-23
Rated 5 out of 5 by from Perfect for location This vent hood works perfectly over our new stove. It looks great and functional well.
Date published: 2017-11-15
Rated 5 out of 5 by from Good value This fan was easy to install. it looks good, and fit exactly into the space of the last vent fan.
Date published: 2017-04-06
Rated 4 out of 5 by from The under cabinet range hood is a good buy for the price The range hood works well as an adjunct to the other exhaust system. Some consideration should be taken how the light fixture is situated relative to the exhaust fan. The unit was easy to install and the stainless steel finish looks good. it is unfortunate that you also do not provide the stainless steel bac ksplash
Date published: 2017-04-06
Rated 5 out of 5 by from EASY TO INSTALL Needed new hood without a duct because vent for house not set up properly, pulling insulation from attic. This duct was east to install. No duct to worry about. It's GREAT to have a hood that was easy to install ourselves and actually works. Didn't have to pay someone to install because it was too complicated.
Date published: 2017-01-02
Rated 5 out of 5 by from Great product! Love it! easy to install and performs very nice! also nice looking style :)Very satisfied!
Date published: 2016-07-19
Rated 5 out of 5 by from Stove Hood A basic stove hood for a rental unit. Met all expectations at a very reasonable price point. Will definitely consider the brand again in the future.
Date published: 2016-07-19
Rated 4 out of 5 by from Looks Very Nice! Nice, modern sleek look over my cook top. Sound is quieter than most when exhaust fan is on. Installed with a friend in 5 minutes. Great product for the price I found for it.
Date published: 2016-07-19
  • y_2018, m_2, d_16, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_34
  • loc_en_US, sid_15J090, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.