Skip Content

ST
BROAN

Hood ,Duct Free,24 In,White

  • Item # 15J087
  • My Part #
  • Mfr. Model # 412401
  • Catalog Page # N/A
  • UNSPSC # 40101502
Hood ,Duct Free,24 In,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ductless economy range hood features an aluminum screen and charcoal layer filter to capture odors. The protective lamp lens distributes light evenly over the cook-top and accepts up to a 75W bulb (not included).

View More

Technical Specs

  • Item Range Hood
  • Type Economy, Lighted
  • Color White
  • Voltage 120
  • Amps 2.0
  • Hz 60
  • Width (In.) 24
  • Height (In.) 6
  • Depth (In.) 17-1/2
  • Includes Duct Free Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Hood ,Duct Free,24 In,White is rated 4.7 out of 5 by 3.
Rated 5 out of 5 by from Great product for the value. Stainless cleans well and easy. Very quiet and effective. Great product.
Date published: 2014-09-05
Rated 4 out of 5 by from nice design The vent was easy to install and I like the sleek design. It lights the stove area very well.
Date published: 2013-02-24
Rated 5 out of 5 by from Broan Replacement This is an excellent replacement product when your range hood dies. Very simple to replace with a screwdriver.
Date published: 2013-02-20
  • y_2017, m_12, d_9, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_15J087, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.