ST
BROAN

Hood, 30 In, 160 CFM, Black

  • Item # 15J081
  • My Part #
  • Mfr. Model # 403023
  • Catalog Page # N/A
  • UNSPSC # 40101502
Hood, 30 In, 160 CFM, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.94 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This durable under-cabinet hood ducts either vertically or horizontally. Control switches activate fan speed and light. The protective lamp lens distributes light evenly over the cook-top. The lamp accepts up to a 75W bulb (not included). A duct adapter with built-in damper is included. The easy-to-clean aluminum grease filter is dishwasher-safe.

View More

Technical Specs

  • Item Range Hood
  • Type Economy, Lighted
  • Color Black
  • Voltage 120
  • Duct Opening 3 1/4 x 10.0"
  • Amps 2.0
  • Hz 60
  • Air Delivery (CFM) 160
  • Vertical CFM 160
  • Horizontal CFM 160
  • Vertical Sones 6.5
  • Horizontal Sones 6.5
  • High Speed Sones 6.5
  • Width (In.) 30
  • Height (In.) 6
  • Depth (In.) 17-1/2
  • Requires Ductwork
  • Includes Duct Damper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Hood,30 In,160 CFM,Black is rated 4.3 out of 5 by 6.
Rated 5 out of 5 by from Nice! This came with our new home and has been working wonderfully.
Date published: 2018-10-16
Rated 5 out of 5 by from Broan - 403023 Range Hood Easy to install. Works well. Looks good. High-speed fan not too noisy.
Date published: 2018-10-03
Rated 4 out of 5 by from Well made. I bought this 6 months ago. Nice fan but you have to use it on high all the time. Low speed doesn't have much power.
Date published: 2018-10-03
Rated 5 out of 5 by from Tidy and functional unit I had this professionally installed, since venting to the outside was involved), and it's been a delightfully functional and quiet kitchen assist, so far. Lighting provided through the basic lamp is excellent. Brushed chrome finish is attractive. No regrets on this purchase, and I expect to have use of this item for many years to come.
Date published: 2014-09-05
Rated 3 out of 5 by from I like this product for the price I have paid Blower is noisy.I prefer heavy exhaust fan if availavle
Date published: 2014-03-10
Rated 4 out of 5 by from Good Value, nice look Very easy DIY install, great features for the price
Date published: 2013-02-20
  • y_2019, m_1, d_16, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_15J081, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.