TP
BROAN

Heat Recovery Ventilator, Painted Steel, Corrosion Resistant, Length (In.) 42, Width (In.) 34

  • Item # 447J80
  • My Part #
  • Mfr. Model # B12LCDPSNC
  • Catalog Page # N/A
  • UNSPSC # 40101501
Heat Recovery Ventilator,  Painted Steel, Corrosion Resistant,  Length (In.) 42,  Width (In.) 34 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Central Equipment~Heat & Energy Recovery Ventilators


$6,050.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 264.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Heat Recovery Ventilator
  • Type Fixed Plate Polypropylene Core, Sensible Transfer
  • Number of Speeds 2
  • CFM @ 0.100-In. SP 1138
  • CFM @ 0.200-In. SP 1104
  • CFM @ 0.300-In. SP 1067
  • CFM @ 0.400-In. SP 1026
  • CFM @ 0.500-In. SP 981
  • CFM @ 0.600-In. SP 929
  • CFM @ 0.700-In. SP 870
  • CFM @ 0.800-In. SP 800
  • CFM @ 0.900-In. SP 714
  • CFM @ 1.000-In. SP 614
  • Efficiency 60
  • Voltage 120
  • Hz 60
  • Phase 1
  • Max. Amps 11.7
  • Sensible Effectiveness (@ 32 F) 57%
  • Wiring Method Hard Wired
  • Motor Type PSC
  • Max. Inlet Temp. (Deg. F) 150
  • Control Method Low, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls
  • Remote Control Mfr. No VT1W, DH100W
  • Defrost Type Recirculation
  • Height (In.) 25
  • Width (In.) 34
  • Length (In.) 42
  • Number of Inlets 4
  • Number of Outlets 0
  • Remarks All Duct Connections are 8 X 20"
  • Mounting Location Indoor
  • Housing Material Painted Steel, Corrosion Resistant
  • Manufacturers Warranty Length 15 yr. on Core, 2 yr. on Parts and Workmanship
  • Agency Compliance C US, AHRI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms