TP
BROAN

Heat Recovery Ventilator, 28" L, 24" H

  • Item # 447J74
  • My Part #
  • Mfr. Model # B6LCDPRN
  • Catalog Page # N/A
  • UNSPSC # 40101501
Heat Recovery Ventilator, 28" L, 24" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,368.85 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 200.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heat Recovery Ventilator
  • Type Fixed Plate Polypropylene Core, Sensible Transfer
  • Number of Speeds 2
  • CFM @ 0.100-In. SP 720
  • CFM @ 0.200-In. SP 710
  • CFM @ 0.300-In. SP 698
  • CFM @ 0.400-In. SP 690
  • CFM @ 0.500-In. SP 670
  • CFM @ 0.600-In. SP 650
  • CFM @ 0.700-In. SP 625
  • CFM @ 0.800-In. SP 590
  • CFM @ 0.900-In. SP 540
  • CFM @ 1.000-In. SP 470
  • Efficiency 66
  • Voltage 120
  • Hz 60
  • Phase 1
  • Max. Amps 5.7
  • Sensible Effectiveness (@ 32 F) 57%
  • Wiring Method Hard Wired
  • Motor Type PSC
  • Max. Inlet Temp. (Deg. F) 150
  • Control Method Low, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls
  • Remote Control Mfr. No VT1W, DH100W
  • Defrost Type Recirculation
  • Height (In.) 24
  • Width (In.) 34
  • Length (In.) 28
  • Number of Inlets 4
  • Number of Outlets 0
  • Remarks All Duct Connections are 8 X 14"
  • Mounting Location Indoor
  • Housing Material Painted Steel
  • Manufacturers Warranty Length 15 yr. on Core, 2 yr. on Parts and Workmanship
  • Agency Compliance C US, AHRI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.