Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROAN

11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 80 CFM, 1.6 Amps

  • Item# 4LA39
  • Mfr. Model# QTR080L
  • Catalog Page# N/A
  • UNSPSC# 40101604
11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 80 CFM, 1.6 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $221.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for ceiling use over bathtubs and showers. Extremely quiet fan is easy to install using innovative spacer (included) that can be positioned 3 ways for different joist sizes. Type IC. 4" round duct connector. Features bright 100W incandescent lighting and 4W night light (lamps not included).

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 80
  • Sones @ 0.100-In. SP @ 5 Ft. 1.0
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 1.6
  • Watts 142
  • Nominal RPM 660
  • Grille Length 12-3/8"
  • Grille Width 14"
  • Housing Height 7-5/8"
  • Housing Length 11-3/8"
  • Housing Width 10-1/2"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Requires 100W Lamp (100A/W) and 4W Night Light (4C7 CD2)
  • Includes Mounting Brackets, Hanger Bars
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 4reviewers.
Rated 2 out of 5 by It is 2014 and this fixture doesn't know it. It has been known for a long time that 100W incandescent bulbs were going the way of the dodo bird. Broan decided that it should still design products for 100W incandescent bulbs and nothing else. This fixture cannot handle a 100W-equivalent CFL or 100W-equivalent LED. They are too big for the fixture. These type of bulbs touch the nightlight - something that is probably not a good safe. Trying a 100W-equivalent halogen incandescent would probably melt the plastic. A 75W-equivalent LED fits, but, it is less light than a 100W bulb. I feel cheated by Broan since I cannot use the fixture with its full capability. If Broan wants to sell this fixture, it should include a lifetime supply of 100W bulbs.The 4W nightlight is just barely adequate once the plastic cover is put in place.The fan sound is acceptable and not too noisy. June 6, 2014
Rated 5 out of 5 by Nice volume, fairly quiet Not as quiet as i would like because its near our kitchen, but compared to my other bathroom, it's a mouse! February 23, 2013
Rated 5 out of 5 by Great fan, very Quiet! Fan was fairly easy to install. Is very quiet and worth the extra money to get a quiet unit that still moves a good amount of air! February 20, 2013
Rated 4 out of 5 by Fan light unit held up well The fan / light unit has worked very well these past four years since installation with the only maintenance required cleaning dust from the grill. However, since it is only an 80 CFM unit we do get a fog build up in the bathroom while showering. I would recommend a larger CFM unit. February 20, 2013
  • 2016-08-25 T02:57:08.381-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_4LA39, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.