ST
BROAN

Fan, Bathroom, 80 CFM

  • Item # 5E834
  • My Part #
  • Mfr. Model # HD80L
  • Catalog Page # N/A
  • UNSPSC # 40101502
Fan, Bathroom, 80 CFM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $105.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring 100-watt lighting capacity, this BroanĀ® fan/light features a powerful centrifugal blower wheel with high-exhaust capacity and low sones. The totally enclosed motor is designed for continuous operation. The polymeric grille has a shatter-resistant, light-diffusing lens. Plug-in receptacles for the fan and light are included.

View More

Technical Specs

  • Item Ceiling Ventilator
  • CFM @ 0.000-In. SP 93
  • CFM @ 0.100-In. SP 84
  • CFM @ 0.250-In. SP 65
  • CFM @ 0.375-In. SP 47
  • Sones @ 0.100-In. SP @ 5 Ft. 2.5
  • Voltage 120VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 1.5
  • Watts 50
  • Motor RPM 1380
  • Motor Type Shaded Pole
  • Motor Enclosure Totally Enclosed
  • Motor Insulation Class B
  • Housing Height 5-3/4"
  • Housing Width 8"
  • Housing Length 8-1/4"
  • Grille Length 10-5/8"
  • Grille Width 11-1/8"
  • Grille Material Polymeric
  • Grille Color White
  • Mounting Position Ceiling
  • Housing Material Galvanized Steel
  • Wheel Material Polymeric
  • Speed Control 4C331 or 6E897
  • Standards UL Listed
  • For Use With General Ventilation Applications
  • Includes Automatic Backdraft Damper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Fan,Bathroom,80 CFM is rated 4.8 out of 5 by 5.
Rated 5 out of 5 by from Looks good works well Love the light nice and bright. Quiet fan that vents well.
Date published: 2017-11-15
Rated 5 out of 5 by from Great value for the cost This model is not whisper quiet, but it is not excessively noisy either. Made a great difference in our 70 year old home, which never had one.
Date published: 2017-04-06
Rated 5 out of 5 by from Replacement for my vanity room ventilation fan I had a builder installed fan that stopped working within a year of moving in, called Broan as it is still under warranty and I was sent a replacement product within a week. Great customer service, great product.
Date published: 2016-04-28
Rated 4 out of 5 by from Not without challenges Took out a 15 year old exact model and replaced with this. Was not a perfect fit and took a little modifying.
Date published: 2015-02-09
Rated 5 out of 5 by from Quiet operation. We had this exhaust installed in our new home during construction. It was a first for the builder but with Broan's help, they figured it out. Since it is rafter mounted, it is exceptionally quiet. It works much better and much quieter that a hood mounted exhaust. We love it.
Date published: 2014-03-10
  • y_2018, m_10, d_15, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_5E834, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.