DV
BROAN

Fan, Bathroom, 50 CFM

  • Item # 5E833
  • My Part #
  • Mfr. Model # HD50L
  • Catalog Page # N/A
  • UNSPSC # 40101502
Fan, Bathroom, 50 CFM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ceiling Ventilator
  • CFM @ 0.000-In. SP 61
  • CFM @ 0.100-In. SP 51
  • CFM @ 0.250-In. SP 31
  • CFM @ 0.375-In. SP 9
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Voltage 120VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 1.2
  • Watts 30
  • Motor RPM 1070
  • Motor Type Shaded Pole
  • Motor Enclosure Totally Enclosed
  • Motor Insulation Class B
  • Housing Height 5-3/4"
  • Housing Width 8"
  • Housing Length 8-1/4"
  • Grille Length 11-1/8"
  • Grille Width 10-5/8"
  • Grille Material Polymeric
  • Grille Color White
  • Mounting Position Ceiling
  • Housing Material Galvanized Steel
  • Wheel Material Polymeric
  • Speed Control 4C331 or 6E897
  • Standards UL Listed
  • For Use With General Ventilation Applications
  • Includes Automatic Backdraft Damper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products