Skip Content

ST
BROAN

Fan,Wall,8 In,1.5 A

  • Item # 5C055
  • My Part #
  • Mfr. Model # 509MG
  • Catalog Page # 3013
  • UNSPSC # 40101502
Fan,Wall,8 In,1.5 A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $133.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 13.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wall-switch operated exhaust fan is controlled by a separate switch, timer, or speed control remotely mounted on the wall.

View More

Technical Specs

  • Item Exhaust Fan
  • Type Through-the-Wall
  • Duct Dia. (In.) 8-3/8
  • CFM @ 0.000-In. SP 180
  • Sones HVI 6.5
  • Voltage 120
  • Hz 60
  • Amps 1.5
  • Motor RPM 1925
  • Housing Length (In.) Adj 4-1/2 to 9-1/2
  • Housing Width (In.) 14-1/4
  • Housing Height (In.) 14-1/4
  • Housing Material Steel
  • Grille Length (In.) 11-1/2
  • Grille Width (In.) 11-1/2
  • Grille Material 22 Gauge Steel
  • Grille Color White
  • Includes Back Draft Damper, Weather Hood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.