NC
BROAN

Fan, Cabinet, 240 V

  • Item # 4TR55
  • My Part #
  • Mfr. Model # L3500EXL
  • Catalog Page # 2946
  • UNSPSC # 40101502
Fan, Cabinet, 240 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $942.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 138.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering a quiet solution for continuous ventilation needs, this high-capacity, low-vibration fan is ideal for conference rooms, public restrooms, and other commercial building applications. Features include a heavy-duty motor, 20-gauge galvanized steel housing, and metal centrifugal blower wheels.

View More

Technical Specs

  • Item In-Line Ventilator
  • CFM @ 0.000-In. SP 3605
  • CFM @ 0.100-In. SP 3498
  • CFM @ 0.125-In. SP 3452
  • CFM @ 0.250-In. SP 3278
  • CFM @ 0.375-In. SP 3073
  • CFM @ 0.500-In. SP 2893
  • CFM @ 0.625-In. SP 2679
  • CFM @ 0.750-In. SP 2429
  • CFM @ 1.000-In. SP 1693
  • Sones @ 0.000-In. SP @ 5 Ft. 15.3
  • Sones @ 0.100-In. SP @ 5 Ft. 14.8
  • Sones @ 0.125-In. SP @ 5 Ft. 14.5
  • Sones @ 0.250-In. SP @ 5 Ft. 14.1
  • Voltage 240VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 5.40
  • Watts 1204
  • Motor RPM 1105
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Max. Inlet Temp. 104 Degrees F
  • Housing Height 16-3/4"
  • Housing Width 16-3/4"
  • Housing Length 45-3/4"
  • Inlet Height 14-1/2"
  • Inlet Width 43-1/2"
  • Discharge Height 9-3/4"
  • Discharge Width 41-3/8"
  • Housing Material Acoustic Insulation
  • Wheel Material Steel
  • Speed Control Broan Model 75V
  • Standards UL Listed
  • For Use With General Ventilation Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.