C3
BROAN

Fan, Losone, 120 V

  • Item # 4TR49
  • My Part #
  • Mfr. Model # L2000L
  • Catalog Page # 2946
  • UNSPSC # 40101502
Fan, Losone, 120 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $880.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 92.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering a quiet solution for continuous ventilation needs, this high-capacity, low-vibration fan is ideal for conference rooms, public restrooms, and other commercial building applications. Features include 20-gauge galvanized steel housing, a heavy-duty motor, and a metal centrifugal blower wheel.

View More

Technical Specs

  • Item In-Line Ventilator
  • CFM @ 0.000-In. SP 1891
  • CFM @ 0.100-In. SP 1803
  • CFM @ 0.125-In. SP 1791
  • CFM @ 0.250-In. SP 1657
  • CFM @ 0.375-In. SP 1508
  • CFM @ 0.500-In. SP 1347
  • CFM @ 0.625-In. SP 1165
  • CFM @ 0.750-In. SP 808
  • Sones @ 0.000-In. SP @ 5 Ft. 10.3
  • Sones @ 0.100-In. SP @ 5 Ft. 9.8
  • Sones @ 0.125-In. SP @ 5 Ft. 9.4
  • Sones @ 0.250-In. SP @ 5 Ft. 9.0
  • Voltage 120VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 5.80
  • Watts 590
  • Motor RPM 965
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Max. Inlet Temp. 104 Degrees F
  • Housing Height 14-5/8"
  • Housing Width 14-5/8"
  • Housing Length 38"
  • Inlet Height 12-3/8"
  • Inlet Width 35-3/4"
  • Discharge Height 7-3/4"
  • Discharge Width 33-3/4"
  • Housing Material Acoustic Insulation
  • Wheel Material Steel
  • Speed Control 4C254 or 6E898
  • Standards UL Listed
  • For Use With General Ventilation Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.