Skip Content
ST
BROAN

Fan, Wall, 8 3/8 In

  • Item # 4C705
  • Mfr. Model # 509S
  • Catalog Page # 3013
  • UNSPSC # 40101502
Fan,Wall,8 3/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $121.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Eliminate humidity from laundry rooms, tobacco smoke from recreation rooms, fumes from workshops, or cooking fumes from kitchens with this exhaust fan. Features include a specially designed polymeric fan blade and a built-in damper to minimize backdrafts. The housing adjusts to fit walls from 4-1/2" to 9-1/2" thick.

View More

Technical Specs

  • Item Exhaust Fan
  • Type Through-the-Wall
  • Duct Dia. (In.) 8-3/8
  • CFM @ 0.000-In. SP 180
  • Sones HVI 6.5
  • Voltage 120
  • Hz 60
  • Amps 1.5
  • Motor RPM 1925
  • Housing Length (In.) Adj 4-1/2 to 9-1/2
  • Housing Width (In.) 14-1/4
  • Housing Height (In.) 14-1/4
  • Housing Material Steel
  • Grille Length (In.) 11-1/2
  • Grille Width (In.) 11-1/2
  • Grille Material Plastic
  • Grille Color White
  • Includes Back Draft Damper, Rotary On-Off Switch, Weather Hood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Fan,Wall,8 3/8 In is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from So far, so good This Broan replaces a Nautilus 509 we bought 20 years ago. ( It is the same, so I think Broan took over the Nautilus product line.) The Nautilus worked great and except for the knob to turn it off and on-which after 18 years wore out, we made a new one. We replaced THE Nautilus as the bearings were starting to make noise and the gasket in the hood for the exhaust lever had begun to disintegrate. But after 20 years??!! It was the only fan we could find that included the exhaust hood and direct vented outside and was pretty much a 'plug and play' with the set up for the Nautilus. We did however, take out the whole Nautilus product and completely installed the NEW Broan which wouldn't have been hard if the directions were followed. (READ THE DIRECTIONS-IT MAKES IT SO MUCH BETTER)If this product holds up like the old Nautilus, when it needs to be replaced in the future, it will be someone else's decision.
Date published: 2017-07-10
  • y_2017, m_8, d_8, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4C705, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.