ST
BROAN

Fan, Ceiling/Wall, 10 In

  • Item # 4C698
  • My Part #
  • Mfr. Model # 502
  • Catalog Page # 2942
  • UNSPSC # 40101502
Fan, Ceiling/Wall, 10 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $184.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 10.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Eliminate humidity from laundry rooms, tobacco smoke from rec rooms, fumes from workshops, or cooking fumes from kitchens with this BroanĀ® ventilator. Features include a paintable plastic grille, a built-in backdraft damper, a side discharge duct, and a 9-blade polymeric propeller. It installs easily between ceiling joists or 2" x 4" wall studs using the included mounting brackets.

View More

Technical Specs

  • Item Exhaust Fan
  • Type Ceiling or Wall
  • Duct Dia. (In.) 3-1/4 x 10
  • CFM @ 0.100-In. SP 270
  • Sones HVI 8.0
  • Voltage 120
  • Hz 60
  • Amps 1.7
  • Motor RPM 1600
  • Housing Length (In.) 16-3/4
  • Housing Width (In.) 13-7/8
  • Housing Height (In.) 3-1/4
  • Housing Material Steel
  • Grille Length (In.) 13-1/2
  • Grille Width (In.) 13-1/2
  • Grille Material Plastic
  • Grille Color White
  • Discharge Width (In.) 10
  • Discharge Height (In.) 3-1/4
  • Includes Mounting Brackets and Built In Back Draft Damper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Fan,Ceiling/Wall,10 In is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Pretty good fan for moving air but the fan blade has to be replaced every 1-2 years depending on usage. The steel motor post has a flat side to correspond with the center hole configuration on the fan blade. Because the center hole configuration has no metal reinforcement, the motor post reems out the center hole on the fan blade rendering it ineffective. Poor design.
Date published: 2015-07-01
  • y_2019, m_4, d_22, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4C698, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.