Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROAN

Bathroom Fan, 50 CFM, 1.6A

  • Item# 4C378
  • Mfr. Model# 678
  • Catalog Page# 3683
  • UNSPSC# 40101604
Bathroom Fan,50 CFM,1.6A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $66.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Broan® bath/ventilation fan/light is designed with a plug-in, permanently lubricated motor. Features include a shatter-resistant, light-diffusing lens, polymeric duct connectors with tapered sleeves for easy, positive ducting, and an attractive white grille that complements any decor. Mounting ears are included for quick, sturdy installation.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 50
  • Sones @ 0.100-In. SP @ 5 Ft. 2.5
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 1.6
  • Watts 42.4
  • Grille Length 11-1/8"
  • Grille Width 10-5/8"
  • Housing Height 5-3/4"
  • Housing Length 8-1/4"
  • Housing Width 8"
  • Housing Material 26 ga. Galvanized Steel
  • Grille Material Matte White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Requires 100W Incandescent Lamp (100A-120V)
  • Includes Steel Mounting Brackets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.3 out of 5 by 8reviewers.
Rated 5 out of 5 by this product is a big improvement over my prior fan/light I was able to replace a similar fan/light in the bathroom without complication. my wife immediately commented on how much quieter the new one is. Since we use it a great deal the significant lack of loud noise is a relief. Now she wants me to replace the fan/light in the other bathroom with this quieter version. April 29, 2016
Rated 1 out of 5 by don't forget to prewire or you are in trouble I installed this unit and after reading the instructions was not warned to make sure the wiring was complete before the drywall ceiling is installed. There is no way to service the electric post installation. It also appears there is no way to replace the motor as the motor compartment is riveted in. Overall this unit was unsatisfactory December 10, 2014
Rated 5 out of 5 by The Broan bathroom fan/light is an excellent value, easily installed and quiet while in use. The Broan bathroom light/fan is well designed, the instructions are easy to understand and follow. The fixture fits readily into the bathroom ceiling and takes about 1 hour to install when replacing an existing light/fan. The fan can be wired to operate either independently of or in conjunction with the light. The Broan bathroom light/fan is an attractive fixture with a strong, quiet fan that is an attractive addition to any bathroom. September 5, 2014
Rated 5 out of 5 by Love this product. I am very pleased with this product. It works very well and the fan is very quiet. Since the fan we had before this one, (not a broan brand) was very loud, I was very pleased with this fan and light fixture. March 10, 2014
Rated 5 out of 5 by I love it It was alittle small, so o didn't think it would be effective. But I have had it a while and it is great. It does the job, it is quiet, and it has stood the test of time, thank you Groan. March 10, 2014
Rated 4 out of 5 by 678 Fan/Light, White Plastic Grille, 50 CFMGreat Product, Great product, great price, but CFM is a little too low. March 10, 2014
Rated 5 out of 5 by Replaced 20yr Broan unit I was amazed how very little this Broan unit has changed from when my house was constructed 20 years ago. The fan died in the old unit, and It made replacement very easy. I went to HD first and all they had was NuTone products - bad! (Un)Fortunately the smallest unit was 9" square and my ceiling cutout was 81/4 inch, but I was not about to create more work for me. So I went to my local family owned hardware store who happened to carry the Broan line - Yeah!. My only complaint is that there is little room for adjustment with the grill screw that connects the light reflector assembly. I had to replace it with one that was 1/4 inch longer so the acorn nut would secure it. We have exhaust again in the 1/2 bath. October 8, 2013
Rated 4 out of 5 by Good low CFM combo fan/light The unit was relatively easy to install in the ceiling of my enclosed shower compartment. I selected the lower CFM unit since it was a relatively confined space. My house configuration caused some difficulty with the vent pipe coming from the unit, but that was not a unit issue. The light output is very good and provides consistent light throughout the whole shower stall. The fan noise is reasonable, although I wish it could have been less (just didn't want to pay the higher price for the lower noise). Fan has some rattle occasionally, but not consistently. Overall, a good value for a small area that needed both light and vent. October 4, 2013
  • 2016-07-23 T02:23:19.453-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_4C378, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.