Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BROAN

7-1/4" x 7-1/2" x 3-5/8" Bathroom Fan, 70 CFM, 1.15 Amps

  • Item# 4C376
  • Mfr. Model# 671
  • Catalog Page# 3006
  • UNSPSC# 40101604
7-1/4" x 7-1/2" x 3-5/8" Bathroom Fan, 70 CFM, 1.15 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $45.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Remove air wherever needed with this powerful Broan® ventilation fan. The compact housing fits easily between ceiling joists or wall studs. No tools are required to mount the torsion spring grille. The double strength steel mounting flange has keyhole slots for fast installation.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 70
  • Sones @ 0.100-In. SP @ 5 Ft. 6.0
  • Duct Dia. 3"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 1.15
  • Grille Length 9"
  • Grille Width 9-1/4"
  • Housing Height 3-5/8"
  • Housing Length 7-1/4"
  • Housing Width 7-1/2"
  • Housing Material 25 ga. Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling or Wall
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Includes Brackets for Mounting to Ceiling Joist or Wall Stud, Round Damper and Duct Connector
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


7-1/4 In x 7-1/2 In x 3-5/8 In Bathroom Fan, 70 CFM, 1.15 Amps is rated 3.5 out of 5 by 4.
Rated 5 out of 5 by from Great Product For A Great Price Went to my local hardware store and found this unit. Unit was easy to wire and mount. Like the ease of not having to use any tools to take the motor out or put it in. This unit replaced an older unit that was on its last leg. Night and day difference and a lot quieter..
Date published: 2016-01-17
Rated 4 out of 5 by from existing fan replacement We installed this replacement fan in 3/4 bath. The fan is strong and clears shower dampness very efficiently. But it is loud. If the instructions for replacing the fan with a plug were clearer, I would have been able to replace the fan myself rather than hiring someone. Since the existing fan plugged into the ceiling, it was very easy to replace; no wiring or going into crawl space was required. The instructions didn't say how to remove the existing fan (same type). Since we were replacing an existing fan of the same type, I wish I could have purchased this model without the housing; I just had to throw out the brand new housing; a waste of money and materials. Overall I would recommend this fan for a replacement; this one fit into our existing fixture perfectly. If you are installing a new one without an existing opening, then I would suggest you look for a model which is quieter. Our old one lasted 22 years; I assume this model will be as reliable.
Date published: 2013-11-06
Rated 1 out of 5 by from Good Features, but noise level is deafening especially in small bathrooms This product is detrimental to users living in apartment style bathrooms and shold not be recommended unles sone level can be adjusted or compatible product is made with a more tolerable sone level.
Date published: 2013-03-23
Rated 4 out of 5 by from Easy install, good volume unit was easy to install, and is not to loud, normal fan volume.
Date published: 2013-02-25
  • y_2017, m_3, d_23, h_12
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_4C376, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.