ST
BROAN

Fan, Inline, 210 W

  • Item # 3TR21
  • My Part #
  • Mfr. Model # MP280
  • Catalog Page # N/A
  • UNSPSC # 40101604
Fan, Inline, 210 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $361.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 33.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering quiet operation, this remote mounted in-line ventilation fan can be installed in virtually any orientation. Ventilate multiple bathrooms simultaneously - also great for laundry or other problem rooms. It easily handles extended duct runs from a number of different inlets. The plug-in blower simplifies service.

View More

Technical Specs

  • Item In-Line Ventilator
  • CFM @ 0.000-In. SP 304
  • CFM @ 0.200-In. SP 290
  • CFM @ 0.250-In. SP 284
  • Voltage 120VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 2.50
  • Watts 300
  • Motor RPM 1650
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed
  • Motor Insulation Class B
  • Max. Inlet Temp. 104 Degrees F
  • Housing Height 14-3/4"
  • Housing Width 14-1/4"
  • Housing Length 15-1/4"
  • Duct Dia. 6"
  • Housing Material 20 Gage Steel
  • Wheel Material Metal
  • Speed Control 4C254 or 6E898
  • Standards UL Listed, CSA Certified
  • For Use With General Ventilation Applications
  • Includes Four 4" Inlet Ports and One 6" Outlet Port
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.