Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROAN

Fan, Wall, 8 3/8 In

  • Item# 4C703
  • Mfr. Model# 507
  • Catalog Page# 3692
  • UNSPSC# 40101502
Fan,Wall,8 3/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $139.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This exterior wall-mounted fan is pull-chain operated and features a polymeric fan blade and a foam-insulated door for energy efficiency. Use it to eliminate humidity from laundry rooms, tobacco smoke from rec rooms, fumes from workshops, or cooking fumes from kitchens. The housing adjusts to fit walls from 4-1/2" to 9-1/2" thick.

View More

Technical Specs

  • Item Exhaust Fan
  • Type Kitchen,Wall, Chain Operated
  • Duct Dia. (In.) 8-3/8
  • CFM @ 0.000-In. SP 250
  • Sones HVI 7.0
  • Voltage 120
  • Hz 60
  • Amps 1.5
  • Motor RPM 2050
  • Housing Length (In.) Adj 4-1/2 to 9-1/2
  • Housing Width (In.) 14-1/2
  • Housing Height (In.) 14-1/4
  • Housing Material Steel
  • Grille Length (In.) 11-1/2
  • Grille Width (In.) 11-1/2
  • Grille Material Plastic
  • Grille Color White
  • Includes Pull Chain Switch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by This product is poorly designed Bought this for my 81 year old mother; she used it 3 times and the pull chain broke. Had to flip the breaker to stop the fan from operating and tape something over the opening as we could no longer close the flap. Removed and inspected fan - the ball chain is secured by a flimsy piece of metal that snapped in half - see no way to repair this so will have to modify - seriously?This is on a second floor so have to borrow a ladder to fix a fan we have owned for less than 45 days and used thrice - so not worth it.Very, very disappointed at this shoddy design and workmanship. February 28, 2016
Rated 1 out of 5 by We installed one of these in a bathroom several years ago. When it is working it is very noisy, but does draw properly. The problem is that the chain frequently comes loose from the outside door. When that happens the entire thing has to come apart and reassembly is tricky to say the least. If you get one thing out of order it's back to the very beginning of assembly. Not a satisfactory design from that perspective. March 17, 2013
  • 2016-07-23 T02:18:41.147-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4C703, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.