C3
BROAN

Electric Wall Heater, Recessed, 120/208/240VAC, Watts 500/1000, 750/1000

  • Item # 5EFR2
  • My Part #
  • Mfr. Model # 120
  • Catalog Page # 3069
  • UNSPSC # 40101814
Electric Wall Heater, Recessed, 120/208/240VAC, Watts 500/1000, 750/1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful register heater is designed to be wall mounted with a register-look, neutral white grille to make it as inconspicuous as it is efficient. Factory wired at 1000W, at 120V AC, it can be easily converted to 500W at 120v or 1,000W at 240V AC for added versatility. Grille has downflow louvers to direct heat gently toward the floor and a one-piece design with baked enamel finish for durability. Use a line-voltage wall thermostat or timer for a simple and convenient way to control the heater. Rapid warm up time due to an efficient heating element that provides comforting heat in seconds. Includes a corrosion-resistant, nickel-chrome alloy heating element; manual reset, thermal overload protector; permanently lubricated motor, and high efficiency blower wheel combine to deliver efficient operation and durable performance for years of trouble-free heating. Mounts directly to wall studs; housing mask is included to prevent construction damage to roughed-in heater. Wall heater is intended to provide supplemental heat from a wall location and not to take the place of a home’s main heat source.

View More

Technical Specs

  • Item Electric Wall Heater
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential
  • Watts 500/1000, 750/1000
  • BtuH 1707/3413, 2560/3413
  • Heater Voltage 120/208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 10-1/4"
  • Color White
  • Amps AC 4.16/8.13, 3.61/4.16
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 7-3/4"
  • Mounting Type Recessed
  • Hz 60
  • Grille Material 20 ga. Steel
  • Grille Width 14-1/4"
  • Grille Depth 7/8"
  • Grille Height 9-1/4"
  • Housing Width 10-1/4"
  • Housing Depth 3-3/4"
  • Housing Height 7-3/4"
  • Features Wattage Convertible, Overload Protector, Permanently Lubricated Motor
  • Finish Baked Enamel
  • Manufacturers Warranty Length 1 yr.
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Electric Wall Heater, Surface, 120/208/240VAC, Watts 500/1000, 750/1000 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Exactly what I needed Used to provide extra heat for master bath. Much more attractive option than most wall heaters. Has been going strong for many years.
Date published: 2018-01-06
  • y_2018, m_10, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5EFR2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.