ST
BROAN

Electric Wall Heater, Recessed or Surface, 208/240VAC, Watts 750/1500, 1000/2000

  • Item # 5EFP9
  • My Part #
  • Mfr. Model # 192
  • Catalog Page # 3069
  • UNSPSC # 40101814
Electric Wall Heater, Recessed or Surface, 208/240VAC, Watts 750/1500, 1000/2000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $305.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 21.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high capacity wall heater is powerful and rugged enough for commercial lobbies, entryways, and vestibules, yet sufficiently attractive to fit in with residential decors. Factory wired at 3,000W, at 240V AC, it can be easily converted to 1,500W at 240V AC for added versatility. Heavy-duty, 18-gauge steel grille has downflow louvers to direct heat gently toward the floor and a one-piece design with baked enamel finish for durability. Front-mounted, heavy-duty thermostat offers a simple way to control the level of heat and thermostat security cover prevents tampering. Optional line-voltage wall thermostat (sold separately) is available for a convenient way to control the heater. Built-in fan-delay allows the heating element to warm up before the fan starts to prevent cold air delivery and then keeps the fan running as the heating element cools down to maximize heat delivery and energy savings. Permanently lubricated motor, heavy-duty sheathed element with steel plate fins, and a manual reset thermal overload protector combine to ensure reliable operation and years of trouble free heating. Heater may be recessed or surface-mounted, depending on your application (surface mounting requires surface mount kit, sold separately). Wall heaters are intended to provide supplemental heat from a wall location and not to take the place of a primary heat source.

View More

Technical Specs

  • Item Electric Wall Heater
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Watts 750/1500, 1000/2000
  • BtuH 2560/5120, 3413/6827
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-1/4"
  • Color White
  • Amps AC 3.61/7.21, 4.10/8.33
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 18"
  • Mounting Type Recessed or Surface
  • Hz 60
  • Grille Material 18 ga. Steel
  • Grille Width 16-3/8"
  • Grille Depth 1-1/4"
  • Grille Height 20-1/4"
  • Housing Width 14-1/4"
  • Housing Depth 4-1/4"
  • Housing Height 18"
  • Features Thermostat, Wattage Convertible, Overload Protector, Permanently Lubricated Motor
  • Finish Baked Enamel
  • Manufacturers Warranty Length 1 yr.
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.