Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BROAN

Electric Wall Heater, Recessed or Surface, 120/208/240VAC, Watts 750/1500, 1125/1500

  • Item # 5EFP7
  • My Part #
  • Mfr. Model # 174
  • Catalog Page # 3069
  • UNSPSC # 40101814
Electric Wall Heater, Recessed or Surface, 120/208/240VAC, Watts 750/1500, 1125/1500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $146.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wall heater is perfect for bathrooms, entryways, or other small areas where you need added warmth on demand. Factory wired at 2,000W, at 240V AC, it can be easily converted to 1,000W at 240V AC for added versatility. White grille has downflow louvers to direct heat gently toward the floor and a one-piece design with baked enamel finish for durability. Adjustable, front-mounted thermostat offers a simple way to control the level of heat. Rapid warm up time due to an efficient Alloy heating element that provides comforting heat in seconds. Heater may be recessed or surface-mounted, depending on your application (surface mounting requires Model 84 surface mount kit). Permanently lubricated motor, high efficiency blower wheel, Nickel-chrome alloy heating element and a manual reset thermal overload protector combine to ensure reliable operation heating. Wall heater is intended to provide supplemental heat from a wall location and not to take the place of the home’s main heat source.

View More

Technical Specs

  • Item Electric Wall Heater
  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential
  • Watts 750/1500, 1125/1500
  • BtuH 2560/5120, 3840/5120
  • Heater Voltage 120/208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 10-1/4"
  • Color White
  • Amps AC 6.25/12.5, 5.41/6.25
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 7-3/4"
  • Mounting Type Recessed or Surface
  • Hz 60
  • Grille Material 20 ga. Steel
  • Grille Width 12"
  • Grille Depth 7/8"
  • Grille Height 9-1/4"
  • Housing Width 10-1/4"
  • Housing Depth 3-3/4"
  • Housing Height 7-3/4"
  • Features Thermostat, Wattage Convertible, Overload Protector, Permanently Lubricated Motor
  • Finish Baked Enamel
  • Manufacturers Warranty Length 1 yr.
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Electric Wall Heater, Recessed or Surface, 120/208/240VAC, Watts 750/1500, 1125/1500 is rated 3.8 out of 5 by 4.
Rated 1 out of 5 by from WEAK Very weak unit. After much troubleshooting and re-installation, mine still shuts down very quickly. The metal grill traps most of the hot air in the unit. Tried replacing thermostat , but did not help.
Date published: 2018-01-12
Rated 5 out of 5 by from This wall heater does my 10'x12' bathroom perfectly. Love it. My wall heater got hit by lightning, (12 yrs. old) bought new one,same model and replaced old mtr. and grill in less than 20 min., left original housing in wall. Everything interchanged perfectly. No crazy design changes. Good job Braun
Date published: 2013-08-21
Rated 4 out of 5 by from Great features, easy to install. Installed, had bad thermostat. Called company, they sent a part to fix within 3 days. Good product.
Date published: 2013-08-21
Rated 5 out of 5 by from excellent little heater I installed this exact same heater when it was called Nautilis 20 years ago. It still works but is looking a bit worse for age. I am replacing it with this Broan model as it appears just as well made, hope it lasts just as long.
Date published: 2013-02-25
  • y_2018, m_7, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_5EFP7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.