Skip Content

 
BROAN

Electric Radiant Ceiling Heater

Electric Radiant Ceiling Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Electric Radiant Ceiling Heater 
  • Voltage 120 
  • kW 1.25 
  • BtuH 4266 
  • Phase
  • Amps 10.7 
  • Mounting Type Surface 
  • Length 11" 
  • Width 11" 
  • Height 2-3/4" 
  • Watts 1250 

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
157

$212.75 / each

Enter location to check availability
Catalog Page #  3829 

Price $212.75 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 120
  • kW 1.25
  • BtuH 4266
  • Phase 1
  • Amps 10.7
  • Mounting Type Surface
  • Length 11"
  • Width 11"
  • Height 2-3/4"
  • Watts 1250
154

$116.80 / each

Enter location to check availability
Catalog Page #  NA

Price $116.80 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 120
  • kW 1.25
  • BtuH 4266
  • Phase 1
  • Amps 10.7
  • Mounting Type Surface
  • Length 11"
  • Width 11"
  • Height 2-3/4"
  • Watts 1250
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More