Skip Content

WV
BROAN

Bathroom Fan Finish Kit, 50 CFM, 0.9 Amps

  • Item # 4CK01
  • My Part #
  • Mfr. Model # 1688F
  • Catalog Page # N/A
  • UNSPSC # 40101604
Bathroom Fan Finish Kit,50 CFM,0.9A,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $33.43 / pkg. of 6

Web Price $77.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Create BroanĀ® fan models by using project pack components. Install this finish kit during finish-phase of constructionremodeling. Fan quickly vents heat, moisture, and odors from bathrooms, showers, and rec rooms.

View More

Technical Specs

  • Item Bathroom Fan Finish Kit
  • CFM @ 0.100-In. SP 50
  • Sones @ 0.100-In. SP @ 5 Ft. 4.0
  • Duct Dia. 3"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.9
  • Grille Length 9"
  • Grille Width 9-1/4"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling or Wall
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed
  • Requires 1667H Housing Kit to Make Complete Fan
  • Includes Fan Assembly and Grille
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.