Skip Content

DV
BROAN

Bathroom Fan Finish Kit, 80 CFM, 0.9 Amps

  • Item # 2HYC5
  • My Part #
  • Mfr. Model # QTRE080FLFT
  • Catalog Page # N/A
  • UNSPSC # 40101604
Bathroom Fan Finish Kit, 80 CFM, 0.9 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This fan finish kit includes a motor plate, motor, wheel, and grille. The motor is engineered for continuous operation. The included hanger bar system allows fast, flexible installation.

View More

Technical Specs

  • Item Bathroom Fan Finish Kit
  • CFM @ 0.100-In. SP 80
  • Sones @ 0.100-In. SP @ 5 Ft. 0.8
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light Yes
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.9
  • Watts 28.4
  • Grille Length 12-3/8"
  • Grille Width 14"
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed
  • Requires QTXR000HL Housing Kit to Make Complete Ultra Silent, Fan/Fluorescent Light
  • Includes Fan Assembly and Grille
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms