Skip Content

WV
BROAN

Bathroom Fan Finish Kit, 50 CFM, 0.4 Amps

  • Item # 2HYC1
  • My Part #
  • Mfr. Model # HD50RDF
  • Catalog Page # N/A
  • UNSPSC # 40101604
Bathroom Fan Kit,50 CFM,0.4A,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $230.00 / pkg. of 4

Web Price $230.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Broan® bathroom fan housing finish kit has a blower and grille. It also has a galvanized steel frame and a stainless steel negator-type closure spring. The plug-in, permanently lubricated motor is totally enclosed, with long-life bearings designed for continuous operation. The low profile blends in with most any decor. The radiation damper, attached to the housing, is for use in 1-, 2-, or 3-hour rated floor-ceiling and roof-ceiling constructions.

View More

Technical Specs

  • Item Bathroom Fan Finish Kit
  • CFM @ 0.100-In. SP 50
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.4
  • Watts 27.1
  • Grille Length 10-1/4"
  • Grille Width 10-1/4"
  • Grille Material White Painted Steel
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards cUL Listed
  • Requires RDH Housing Kit to Make Complete Fan
  • Includes Fan Assembly and Grille
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.