Skip Content

DV
BROAN

Bathroom Fan Finish Kit, 50 CFM, 1.6 Amps

  • Item # 2HYA8
  • My Part #
  • Mfr. Model # 2678F
  • Catalog Page # N/A
  • UNSPSC # 40101604
Bathroom Fan Finish Kit,50 CFM,1.6A,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Create BroanĀ® fan models by using project pack components. Install this finish kit during finish-phase of constructionremodeling. Fan quickly vents heat, moisture, and odors from bathrooms, showers, and rec rooms.

View More

Technical Specs

  • Item Bathroom Fan Finish Kit
  • CFM @ 0.100-In. SP 50
  • Sones @ 0.100-In. SP @ 5 Ft. 2.5
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater Yes
  • Amps 1.6
  • Grille Length 11-1/8"
  • Grille Width 10-5/8"
  • Grille Material Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Requires 2677H Housing Kit to Make Complete Fan/Light
  • Includes Fan Assembly and Grille
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms