Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROAN

Bathroom Fan, 100 CFM, 0.3A

  • Item# 5AFH0
  • Mfr. Model# QTRE100S
  • Catalog Page# 3683
  • UNSPSC# 40101604
Bathroom Fan,100 CFM,0.3A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $329.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Energy Star® qualified, this humidity-sensing fan is ideal for use over bathtubs and showers. It has an integrated 20-minute auto-shut-off timer. Sensaire® technology detects humidity at the ceiling, where it is most prevalent. The dynamically balanced centrifugal blower wheel provides quiet, efficient performance. The plug-in, permanently lubricated motor is engineered for continuous operation. The hanger bars allows fast, easy installation.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 100
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.3
  • Watts 36.3
  • Grille Length 13"
  • Grille Width 13-3/4"
  • Housing Height 7-5/8"
  • Housing Length 11-3/8"
  • Housing Width 10-1/2"
  • Housing Material Galvanized steel
  • Grille Material Matte White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing Yes
  • Motion Sensing No
  • Standards UL Listed
  • Includes Brackets for Mounting to Ceiling Joist and Duct Connector With Damper
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.3 out of 5 by 4reviewers.
Rated 5 out of 5 by I love my new bathroom fan. Works fine, love the moisture sensing feature, looks good. February 6, 2015
Rated 4 out of 5 by Great Value Installed in bathroom that has no windows - so exhaust was a must.....We installed this fan with a humidity sensor switch that completes the ease of use for this product. March 11, 2014
Rated 5 out of 5 by great fan for the price. This fan moves a lot of air and is surprisingly quiet. February 21, 2013
Rated 3 out of 5 by More noise than I expected. Purchased expecting to be very quiet for the price. Much louder than expected after it was installed. Choose to install one fan mounted vertically. Manufacturer said the fan would not be covered by warranty if installed that way. Not that it would fail. Simply because it was never tested that way per the tech that I talked to. Cheaper fan that I had was not much louder. It does evacuate moisture and smell with in 3-4 minutes. February 21, 2013
  • 2015-09-08T19:46:37.831-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_5AFH0, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.