Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROAN

11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 110 CFM, 1.8 Amps

  • Item# 4LA41
  • Mfr. Model# QTR110L
  • Catalog Page# N/A
  • UNSPSC# 40101604
11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 110 CFM, 1.8 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $246.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for ceiling use over bathtubs and showers. Extremely quiet fan is easy to install using innovative spacer (included) that can be positioned 3 ways for different joist sizes. Type IC. 4" round duct connector. Features bright 100W incandescent lighting and 4W night light (lamps not included).

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 110
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 1.8
  • Watts 139
  • Nominal RPM 800
  • Grille Length 12-3/8"
  • Grille Width 14"
  • Housing Height 7-5/8"
  • Housing Length 11-3/8"
  • Housing Width 10-1/2"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Requires 100W Lamp (100A/W) and 4W Night Light (4C7 CD2)
  • Includes Mounting Brackets, Hanger bars
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.7 out of 5 by 6reviewers.
Rated 5 out of 5 by Works great I have have had 0 problems with this product. It vents the room well and is very quiet February 6, 2015
Rated 5 out of 5 by It just works the best! We put one in each of our 1st series of construction. Just added our 3rd one to the addition of the guest bath. Perfect! March 20, 2014
Rated 3 out of 5 by Solid fan, weak cover plate Fan does a good job of exhausting air, but the points that secure the spring-loaded tabs used to remove the cover for cleaning have broken twice. When we pull gently down, the plastic tabs just come off. Very poor engineering on this stress point. September 8, 2013
Rated 5 out of 5 by Great I am an electrician and recommend these wherever I can. The important thing to know is that buying these from your big box store is not the same as buying them from your local electrician or HVAC tech. These fans need to be secure but you have to make sure you are not pulling them out of square. If it is noisy, chances are you have a vibration problem stemming from the installation. April 25, 2013
Rated 1 out of 5 by Complete Piece of Junk Paid $170 for this as an upgrade to our $20 low-end fan that came with the house. Well, after having a contractor modify our ceiling to fit this new exhaust fan, it works no better than the cheap $20 starter fan and is just as loud. It is much louder than Nutone claims and 110 cfms I think is an overstatement. March 10, 2013
Rated 3 out of 5 Little noisy It does not seem to pull the steam out of the small bathroom But I have nothing to compare it to. February 20, 2013
  • 2015-09-08T19:46:22.520-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_4LA41, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.