Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROAN

11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 110 CFM, 0.3 Amps

  • Item# 4LA40
  • Mfr. Model# QTR110
  • Catalog Page# N/A
  • UNSPSC# 40101604
11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 110 CFM, 0.3 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $162.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for ceiling use over bathtubs and showers. Extremely quiet fan is easy to install using innovative spacer (included) that can be positioned 3 ways for different joist sizes. Type IC. 4" round duct connector.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 110
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.3
  • Watts 35
  • Nominal RPM 780
  • Grille Length 13"
  • Grille Width 14"
  • Housing Height 7-5/8"
  • Housing Length 11-3/8"
  • Housing Width 10-1/2"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Includes Mounting Brackets, Hanger Bars
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.5 out of 5 by 10reviewers.
Rated 1 out of 5 by Very Loud Not a quiet fan. Just as loud as a fan not advertised as a quiet fan. February 14, 2015
Rated 5 out of 5 by Bath Fan Works great and so quiet. Love It! Would buy another one. February 7, 2015
Rated 1 out of 5 by Works great in the summer, but too much cold air comes in the winter Wanting a good exhaust fan, this was purchased and installed in May. Now that it is winter in Ohio, the grate had removed and the opening is covered in wide packing tape to prevent the cold air from coming in. We removed the piece inside with the damper, which neither closes tightly or remains cold. We took it back the hardware store to see if it was defective - they said no that was the design of the damper. Even when closed, there is an area all the way around on the inside where you can see daylight - it is not sealed with foam like kitchen exhaust fans are. At one point there was an icicle hanging from the grate before we removed it and sealed it. I wish I would never have changed the fan. February 6, 2015
Rated 5 out of 5 by Moves large volume of air Average to install with all parts included. Moves large volume of air. Good quality and expect many years service. May 7, 2014
Rated 5 out of 5 by This product really made a differance I did have this installed by a professional. He said he had no problem and we did not use the four inch reducer. We had this for several months now and you can barely hear the motor is on. Liked the night light option as well. March 10, 2014
Rated 3 out of 5 by Not as quiet as advertised. Only good for new construction installation. Otherwise the 1/4" flanges around the edge of the fan cover mean that you need to cut extra wide hole in order to install the fan box. The rattling noise is annoying when the newly installed fan is turned on. I tried to use aluminum duct tape to tape off all the suspected loose components, hoping to silent the rattling noise but without success. I have to live with the rattling noise until the fan motor quits and replace it with another brand or model. January 26, 2014
Rated 2 out of 5 by Noisy fan The fan is designed for new construction installation but that is not the issue. The fan is marketed as "quiet" but it is not. Amazon lists this fan as "Ultra Silent" on their site furthering the deception. January 8, 2014
Rated 5 out of 5 by Great Value Great product. Was easily installed. Does the job well. Quiet. February 25, 2013
  • 2016-08-26 T01:03:17.443-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_4LA40, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.