Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 80 CFM, 0.7 Amps

  • Item# 4LA38
  • Mfr. Model# QTR080
  • Catalog Page# N/A
  • UNSPSC# 40101604
11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 80 CFM, 0.7 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $144.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for ceiling use over bathtubs and showers. Extremely quiet fan is easy to install using innovative spacer (included) that can be positioned 3 ways for different joist sizes. Type IC. 4" round duct connector.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 80
  • Sones @ 0.100-In. SP @ 5 Ft. 1.0
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.7
  • Watts 38
  • Nominal RPM 640
  • Grille Length 13"
  • Grille Width 14"
  • Housing Height 7-5/8"
  • Housing Length 11-3/8"
  • Housing Width 10-1/2"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Includes Mounting Brackets, Hanger Bars
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Rated 4 out of 5 by 7reviewers.
Rated 3 out of 5 by Fair Had somebody install it. Takes more than an hour to dry the bathroom. March 16, 2014
Rated 4 out of 5 by Very efficient for our laundry area We recently moved our washer and dryer from the garage to a laundry area in our home. The QTR080 bathroom fan does an excellent to exhaust moisture and heat from the laundry area. March 18, 2013
Rated 5 out of 5 by Superior quality and functionality over the unit it replaced. The QTR080 was the perfect choice for our application. Our old fan was not adequately removing the steam from hot showers and was noisy. The QTR080 is more powerful and much quieter. The ease of installation was much appreciated due to the cramped mounting location. I am very pleased with this purchase! February 20, 2013
Rated 4 out of 5 by This product does exactly what it says it will do!!! I recommend this product to anyone considering it. It is quiet. It pulls the moisture out of the air like it says will. It was easy to install. My only problem with the unit is the cover. The cover broke around the springs that keep it in place. I have to order a new cover. February 20, 2013
Rated 4 out of 5 by It is a good fan for use in a bathroom. This is an exhaust fan placed in a bathroom. It works well. It is reasonably quiet. It serves its purpose by exhausting moisture-laden air from the bathroom to the outside via ducting and an outside vent on the roof. Removing "wet" air during a shower can be a problem which this fan resolves. The fan replaced one of another brand that had failed after many years. So far, the Broan fan has worked well; it is hoped that it will provide good service for many years. February 20, 2013
Rated 4 out of 5 by This vent exceeded my expectations for quietness, and performance This unit moves a lot of air and handled my excess moisture problems well.It is :1. Reasonably priced2. Fairly quiet considering it's above average performance.3. Easy to install with just a minimal basic knowledge of wiring and carpentry.A++ February 20, 2013
Rated 4 out of 5 by Average to good performance Unit works well but is a little louder than I expected. February 20, 2013
  • 2016-10-19 T19:09:57.795-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_4LA38, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.