Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROAN

11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 150 CFM, 0.5 Amps

  • Item# 4LA36
  • Mfr. Model# QTXE150
  • Catalog Page# 3683
  • UNSPSC# 40101604
11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 150 CFM, 0.5 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $239.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Energy Star® qualified, this quiet bathroom fan has a motor that's engineered for continuous operation. The 6" ducting provides superior performance. The hanger bar allows fast, easy installation.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 150
  • Sones @ 0.100-In. SP @ 5 Ft. 1.4
  • Duct Dia. 6"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.5
  • Watts 58
  • Nominal RPM 770
  • Grille Length 14"
  • Grille Width 13"
  • Housing Height 7-5/8"
  • Housing Length 11-3/8"
  • Housing Width 10-1/2"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Includes Mounting Brackets, Hanger Bars
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.2 out of 5 by 5reviewers.
Rated 5 out of 5 by This product has everything i needed in a bathroom This was the best investment i made. The produce was very easy to install and the sound level was so low you could hardly here it. April 29, 2016
Rated 4 out of 5 by Does the job. Had this fan installed because builder fan was too small to vent moisture from large master bath. Also needed six inch ductwork with insulation to eliminate condensation. However, the four pin fluorescent light bulb in this unit is a major shortcoming. It is difficult and expensive to replace particularly in a bathroom with a high ceiling. Surely the product can be designed with an easy to replace bulb. To get the thing out one must disconnect the grill from the fan blower housing. Really bad inefficient design. January 31, 2016
Rated 4 out of 5 by quiet assembled in usa.quiet.reaonable price.warranty... July 23, 2015
Rated 3 out of 5 by Not sure how this is an Energy Star product The fan works great but the back draft damper is terrible to say the least. During the summer my bathroom becomes hot and during the winter it becomes cold. This is all due to the damper not blocking the outside air from coming into the house. We don't continuously run the fan because honestly it makes no sense to. If the fan is not running the outside air comes in period. November 16, 2014
Rated 5 out of 5 by Product has great features not found on many competetors for the same price Fairly easy installation if joist spacing is adequate and power is redily available. Runs quietly and has ample exhaust and heating power. March 4, 2013
  • 2016-08-28 T04:45:19.521-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_4LA36, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.