Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BROAN

11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 110 CFM, 1 Amps

  • Item # 4LA35
  • Mfr. Model # QTXE110FLT
  • Catalog Page # 3006
  • UNSPSC # 40101604
11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 110 CFM, 1 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $367.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 15.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Energy Star® qualified, this quiet bathroom fan has a motor that's engineered for continuous operation. The lamps provide reliable illumination. The 6" ducting provides superior performance. The hanger bar allows fast, easy installation.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 110
  • Sones @ 0.100-In. SP @ 5 Ft. 0.7
  • Duct Dia. 6"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 1
  • Watts 33.5
  • Nominal RPM 700
  • Grille Length 13-3/4"
  • Grille Width 13"
  • Housing Height 7-5/8"
  • Housing Length 11-3/8"
  • Housing Width 10-1/2"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Requires 4W Night Light (4C7 CD2),
  • Includes Mounting Brackets and (2) 18 Watt Lamps, Hanger Bar
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


11-3/8 In x 10-1/2 In x 7-5/8 In Bathroom Fan, 110 CFM, 1 Amps is rated 4.9 out of 5 by 7.
Rated 5 out of 5 by from Super quality unit Just completed a major bathroom remodel and chose the QTXE110FLT to replace old Broan fan. This fan offers a bright 36W fluorescent light, 4W nightlight, and super quiet exhaust fan. I ordered a Broan 66V 3 function switch to connect the combo fan unit to so we can control its 3 functions separately. Highly recommend this product and all Broan products..
Date published: 2016-07-20
Rated 5 out of 5 by from Awesome Bath Fan Love this product. Quiet, bright, and a cool nightlight feature. Never thought I'd use it. Well I was mistaken. Would strongly recommend. I considered a P******* Whisper. Glad I gave Broan a chance. Way better then the contractor grade Nu-Tone that this is replacing.
Date published: 2015-04-14
Rated 5 out of 5 by from This fan works very well Just installed and it woks great.The light is bright and the fan is super quiet.You can not hear the fan run.I actually went back up in the attic to make sure it was running.The instructions for the install had me a little confused but I had an electrican doing other wiring on the remodel and he had no trouble with it.It took him about 20 minutes to install'
Date published: 2014-10-09
Rated 5 out of 5 by from Fantastic Exhaust Fan! I installed this fan four years ago. The humidity switch made it a snap to install (did not have to install a new switch for the unit) and it turns on by itself after the shower has run for about a minute and runs until the humidity is removed from the bathroom, then turns itself off. I don't have to bother with it or leave the bathroom light on. When I redo our other bathroom I will buy another Broan fan with a humidity switch. I love it!
Date published: 2014-03-10
Rated 5 out of 5 by from This product works for me I purchase your fan after I read a article on basemant ventilation.Because of it's quiet operation and it's air removal,I install the unit inthe wall venting outside.Works excellent and save me quite a bit of money
Date published: 2013-02-21
Rated 4 out of 5 by from Almost perfect Fan/Light COmbo This light and fan combo is great except for some slight issues. Because of the unusual duct size, I had to buy a reducer to use standard 3 inch duct. Also, was not the easiest to install in an already finished room. It would have been a lot easier to install w/o a ceiling already being in place. Have been using this fan for 3 months now and have not had any issues.
Date published: 2013-02-21
Rated 5 out of 5 by from low noise, good exhaust and with light for bathroom I bought this product for its low nosie and energy efficiencyIt has dual lightsm but we use only oneThe only drawback appears to be is to adjust for change of light intensity from low to high reflecting the feature common to energy saving bulbs. Otherwise it appears to be an excelent purchase
Date published: 2013-02-20
  • y_2017, m_6, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_4LA35, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.