Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROAN

11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 80 CFM, 0.8 Amps

  • Item# 4LA33
  • Mfr. Model# QTXE080FLT
  • Catalog Page# 3683
  • UNSPSC# 40101604
11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 80 CFM, 0.8 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $298.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Energy Star® qualified, this quiet bathroom fan has a motor that's engineered for continuous operation. The lamps provide reliable illumination. The 6" ducting provides superior performance. The hanger bar allows fast, easy installation.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 80
  • Sones @ 0.100-In. SP @ 5 Ft. 0.3
  • Duct Dia. 6"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.8
  • Watts 23.3
  • Nominal RPM 650
  • Grille Length 13-3/4"
  • Grille Width 13"
  • Housing Height 7-5/8"
  • Housing Length 11-3/8"
  • Housing Width 10-1/2"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Requires 4W Night Light (4C7 CD2)
  • Includes Mounting Brackets and (2) 18 Watt Lamps, Hanger Bar
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 3reviewers.
Rated 2 out of 5 by The product is lowder than normal It's not worth the money, You can find one cheaper do the same as this. March 10, 2014
Rated 5 out of 5 by This fan moves plenty of air quietly. I'm an engineer so I evaluate products on the technical level. This fan easily beats all construction grade fans in design and assembly. Aesthetics design is simple so it blends well and does not try to make a statement. Everything I wanted from a bathroom fan. February 21, 2013
Rated 5 out of 5 by This fan is an exellent buy The fan is so quiet compared to what was in the bathroom originally that we can hardly tell when it is on. February 20, 2013
  • 2016-08-28 T04:41:25.794-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4LA33, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.