Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROAN

8-1/4" x 8" x 5-3/4" Bathroom Fan, 70 CFM, 2.0 Amps

  • Item# 4CK06
  • Mfr. Model# 679
  • Catalog Page# N/A
  • UNSPSC# 40101604
8-1/4" x 8" x 5-3/4" Bathroom Fan, 70 CFM, 2.0 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $78.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 70
  • Sones @ 0.100-In. SP @ 5 Ft. 3.5
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 2.0
  • Grille Length 11-1/8"
  • Grille Width 10-5/8"
  • Housing Height 5-3/4"
  • Housing Length 8-1/4"
  • Housing Width 8"
  • Housing Material 26 ga. Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Requires 100W Incandescent Lamp (100A-120V)
  • Includes Steel Mounting Brackets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.4 out of 5 by 14reviewers.
Rated 5 out of 5 by This product is quality and preforms awesome! The added light feature has been a real blessing. Would recommend it as a great value and well worth the Rate this a 10. Has all the value and functionality at a great price. April 29, 2016
Rated 2 out of 5 by Product does the job The plastic cover keeps breaking where it fits into the slot. I got a replacement one under warranty but I only removed it one time and there is already a crack that keeps growing. This cover will be garbage soon too. They wanted me to check the light bulb wattage and it is within the recommended wattage. April 27, 2016
Rated 2 out of 5 by Cheap and NOISY Why would anyone want a very loud fan? Sure, it is cheap and people want to try it due to price. After installation, it is so loud, you wish you had NEVER HEARD OF BROAN and gone with something better. The plastic cover resonates, metal pings, and noise STATES CHEAP CHEAP CHEAP! May 17, 2015
Rated 4 out of 5 by American made I just installed the broan 679 in my bathroom it replaced an old nutone fan only that just died. Big reason I bought this fan and light is because it's American made. Installation wasn't that bad. It's not real loud but it's not real quiet either that's why I bought it I like the noise I don't like hearing people use the bathroom.There is some things that need improved like the installation instructions separate the different languages, give rough dimensions on the sheet not just the box, and also include wiring diagram for using 1 switch for light and fan. Also the grille doesn't have a lot of play in it so you really need to be sure the have the proper depth when installing. One last thing is the grille design to take it off and clean it will you will have to remove the light reflector to take grille all the way off. Those don't hurt the product just are things that could be improved.Side note seen a bad review because someone didn't wire unit at time of install and put drywall up. Really use common sense look at unit first get familiar with it plan out install don't give negative review because of a mental error. December 16, 2014
Rated 5 out of 5 by Perfect Balance of Quiet White Noise This fan replaced an older model bathroom exhaust fan which was significantly noisier. This fan, has just the right balance of what I call a "Quiet White Noise". In other words, it has just enough noise so you know its on and covers any sounds that you may not want heard. September 7, 2014
Rated 5 out of 5 by Great product at a great price! I purchased this fan to use in my bathroom. I did the install myself, and it couldnt have been easier. The product is made very well, and I have had no issues with its performance. The fan is very quiet, yet very strong. I would definitely recommend. September 5, 2014
Rated 4 out of 5 by Good low-end bathroom fan Good fan for small bathroom. Not too loud. Efficient enough. Price was good. My only complaint is that the plastic covering the light is tinted a terrible shade of blue that makes any bulb you put in look very harsh. March 10, 2014
Rated 4 out of 5 by Noisy but economical bathroom vent fan and light. My reason for not giving this fan/light set a higher rating is it is rather noisy. It was harder removing the old fan compared to how easily this fan went in the same hole in the ceiling. March 10, 2014
  • 2016-08-25 T02:35:48.134-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_14, tr_14
  • loc_en_US, sid_4CK06, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.