Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROAN

Bathroom Fan, 80 CFM, 0.5A, 48W

  • Item# 4C772
  • Mfr. Model# 684
  • Catalog Page# N/A
  • UNSPSC# 40101604
Bathroom Fan,80 CFM,0.5A,48W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $99.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Remove humidity and odors from bathrooms and other rooms in your home with this ventilation fan. The centrifugal blower wheel and 4-pole motor deliver high exhaust capacity at low sound levels. No tools are required to mount the torsion spring grille. The white polymeric grille complements virtually any decor.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 80
  • Sones @ 0.100-In. SP @ 5 Ft. 2.5
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.5
  • Watts 48
  • Nominal RPM 1280
  • Grille Length 10-5/8"
  • Grille Width 11-1/8"
  • Housing Height 5-3/4"
  • Housing Length 8"
  • Housing Width 8-1/4"
  • Housing Material 26 ga. Galvanized Steel
  • Grille Material Matte White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Includes Brackets for Mounting to Ceiling Joist or Wall Stud, Round Damper and Duct Connector
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.2 out of 5 by 9reviewers.
Rated 5 out of 5 by Great Fan Upgraded save power and sound lower VERY GOOD PRODUCT I LIKE IT. April 29, 2016
Rated 4 out of 5 by Good quality Unit is several years old. I have replaced the motor once. February 6, 2015
Rated 5 out of 5 by Great upgrade from contractor grade Great bath fan. Not much modification needed to install in place of contractor grade fan. September 21, 2014
Rated 2 out of 5 by Noisy - Cover does not stay up easily I have this in one bathroom and a Panasonic fan on another one. This sounds like a jet fighter compared to the Panasonic. I am in process of removing this cheap fan (placed by contractor) and replacing it with a Panasonic, which is not much more expensive on Amazon. Best that I can say is that it works. July 27, 2014
Rated 5 out of 5 by Product met and beat my expectations The vent fan does everythingI want. My half bath is part of the kitchen area so I needed a fan to quickly move the air out. This fan exhausted the air to my amazement, faster than expected. No need to poison the air with the smell of sulphur or air feshener. Sound level is gentle on the ear. Easy installation. I am very happy with NuTone. March 10, 2014
Rated 4 out of 5 by Above average Respectable quiet. No problems so far. Works like it should March 10, 2014
Rated 4 out of 5 by Quiet Fan Installed easily in my small powder bathroom. Is very quiet. Be careful when installing the grill. Twice the spring slipped from my grip and broke off two of the louvres. This should be noted in the instructions which were NOT included with my unit. November 23, 2013
Rated 4 out of 5 by The ceiling mount bathroom ventilation fan works well When I needed to replace one of the bathroom ventilation fans in my house I immediately knew I wanted a Nutone based on the reputation for quality. It was easy to install and works very well, leaving the bathroom mirror clean and dry after a shower. February 24, 2013
  • 2016-07-22 T00:44:12.912-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_4C772, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.