Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BROAN

Bathroom Fan, 110 CFM, 1.3A

  • Item# 4C377
  • Mfr. Model# 674
  • Catalog Page# N/A
  • UNSPSC# 40101604
Bathroom Fan,110 CFM,1.3A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $95.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to accentuate any bathroom decor, this stylish fan installs in 2" x 6" construction. Features include a plug-in, permanently lubricated motor, a 4" duct connector with quiet back draft damper, and built-in mounting ears for quick, sturdy installation. No tools are required to mount the torsion spring grille.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 110
  • Sones @ 0.100-In. SP @ 5 Ft. 4.0
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 1.3
  • Grille Length 10-1/2"
  • Grille Width 10-1/8"
  • Housing Height 5-3/4"
  • Housing Length 8"
  • Housing Width 8-1/4"
  • Housing Material 25 ga. Galvanized Steel
  • Grille Material Matte White Polymeric
  • Mounting Location Ceiling or Wall
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Includes Brackets for Mounting to Ceiling Joist or Wall Stud, Round Damper and Duct Connector
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 Exhaust fan was, very good, was the size needed and work well in the Bathroom, to remove moisture. September 27, 2013
Rated 5 out of 5 by GREAT PRODUCT EVEN IN INDUSTRIAL APPLICATIONS GREAT PRODUCT WE USE IN OUR RESTROOMS AND HAVE HAD NO PROBLEMS WITH THIS PRODUCT. June 19, 2012
  • 2015-09-08T19:44:54.063-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4C377, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.